Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-100 Treatment Table, Greystone
Mfr # AM100-GST
Zoro # G802569689
product price: $2,751.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,751.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM100-GST
- Zoro # G802569689
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Non-skid adjustable glides. (No casters)
Top Section: One Piece
Width: 27′′
Length: 76′′
Minimum Height: 17′′
Maximum Height: 36′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Top Section: One Piece
Width: 27′′
Length: 76′′
Minimum Height: 17′′
Maximum Height: 36′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Dove Men+Care Charcoal Fortifying Shampoo 12 oz. Bottle, PK6 (000000000067220)
- ENDURANCE Night Stand, Plastic, Laminate Top, Black (7609BK)
- FIEBINGS Neatsfoot Oil (PURE00P032Z)
- NURSE ASSIST Sterile Water, Bottle Package Type, 8 oz. (NSWC418260)
- STERILITE CORPORATION Sterilite 11205812 10 Quart Red Spout Pail (177115)
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- SECURE Secure MAG-5 Patient Alert Magnet Alarm With Holder (MAG-5)
- TARPARMOR Tube Bracket for Rolloff Tarp Tamer (S/BRAKTAMEPVC71)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- MCKESSON Eye Test Chart (63-3050)
- Armedica Diagnostic Equipment