Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-100 Treatment Table, F. Green
Mfr # AM100-FGN
Zoro # G802569719
product price: $2,751.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,751.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armedica
- MFR # AM100-FGN
- Zoro # G802569719
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Non-skid adjustable glides. (No casters)
Top Section: One Piece
Width: 27′′
Length: 76′′
Minimum Height: 17′′
Maximum Height: 36′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Top Section: One Piece
Width: 27′′
Length: 76′′
Minimum Height: 17′′
Maximum Height: 36′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- STERICYCLE RMW MB System w/Spill Kit, 1 Gal (1GWMSK)
- DYNAREX Self-Adhesive Bandage, 2 in. x 5 yd., PK36 (3188)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- KLOM KLOM: Scope and Pick Set (KLOM-SPS)
- DYNAREX Medical Blades #11 (4131)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- MAKITA BATTERY 18V 2.6AH NI-MH POD STYLE 1834 (MP193159-1)
- Armedica Diagnostic and Monitoring Instruments and Supplies