Shop All Diagnostic and Monitoring Instruments and Supplies
Armedica
AM-100 Treatment Table, Black
Mfr # AM100-BLK
Zoro # G102569785
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,751.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armedica
- MFR # AM100-BLK
- Zoro # G102569785
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Non-skid adjustable glides. (No casters)
Top Section: One Piece
Width: 27′′
Length: 76′′
Minimum Height: 17′′
Maximum Height: 36′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Top Section: One Piece
Width: 27′′
Length: 76′′
Minimum Height: 17′′
Maximum Height: 36′′
These treatment tables are what put Armedica on the map... strong, stylish and affordable. For the clinician, the AM-Series offers full height adjustment and section mobility so the patient can be placed in the proper position for maximum results with minimum effort. For the patient, comfort and easy access getting on and off the table.
All AM-Series Treatment Tables share these features:
34 oz. Heavy-duty vinyl with Permablok 3(R) bacterial protection.
1′′ Firm density foam tops.
Radiused, seamless corners on upholstered components.
Top sections have welded steel support frames.
Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation.
Footswitch control.
Power assisted caster system (unless noted otherwise).
110 volts, 60Hz motor (220 volts, 50 Hz available on special order).
400 lb. Lifting weight capacity (unless noted otherwise).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Spo2 Sensor, Replacement For Cables And Sensors, S310-165D0 (S310-165D0)
- REGISTRY Toothbrush, White, 150PK (CT-1512)
- SKIL-CARE Skil-Care 401210 60 in. Cushion Top Vinyl Bed Rail Pads (401210)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (90599)
- ECONOMY Tartar Scraper #12 (43-304)
- GOLDENROD Goldenrod 250-120-A 55648 1Qt W-O Spt (250-120-A)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- BARSKA Supply Cabinet, White, 18-29/32" Overall H (CB12822)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gold, PK12 (H102-05)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- Armedica Diagnostic and Monitoring Instruments and Supplies