Shop All Insect Killers
Armatron
Flowtron® Mosquito PowerVac - PV440B
Mfr # PV440B
Zoro # G805511241
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armatron
- MFR # PV440B
- Zoro # G805511241
- UPC # 26713104408
- Country of Origin United States
- Category Insect Killers
Description
Attracts and kills mosquitoes and other insect pests recommended for areas up to one acre effective, easy, affordable make outdoor living a pleasure again!! relax on your patio or deck without the irritation - and danger - posed by mosquitoes and other biting insects. The powervac's triple action killing system features multiple attractants, powerful vacuum action and easy disposal. no propane gas required no costly nets to replace operates for pennies a day features: produces the sensory signals that mosquitoes and biting insects use to locate a warm-blooded host - heat, light, scent, color, shape and motion. powerful vacuum action draws insect pests into a convenient, removable, see-through collection tray where they quickly dehydrate and die. removable, see-through collection tray provides for fast, easy and clean disposal of dead insects. special octenol cartridge releases a proven lure into the air stream resulting in higher capture rates. Free cartridge included. fully assembled, just insert post and connect to electrical outlet. low voltage wiring installs above or below the ground. 50 feet of low voltage wire included. easy bulb replacement bf-195, no tools required. specifications: unit size: 16"l x 13"w x 33"h (including stand) electrical: ul and csa listed input 120 volts a.c., 60 hz, 20 watts output: 12 volts a.c., 1.5 amps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Filler Tube (35647A)
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- RAPALA X-Rap® Magnum® 20 Silver (XRMAG20S)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X25)
- ARMATRON Flowtron® Electronic Insect Killer, 1 Acre - BK40D (BK40D)
- ARMATRON Flowtron Diplomat Indoor/Outdoor Fly Control Device - 120V - (FC8800)
- ARMATRON Flowtron Diplomat Fly Control Device - 80W Indoor - (FC7600)
- ARMATRON Flowtron Diplomat Fly Control Device - 120W Indoor - (FC7800)
- ECOSMART Mosquito and Tick Hose End 32 oz. (ECSM-33725-01EC)
- DYNATRAP Elc Insect Trap 1/4Acre (DT160)
- EVERGUARD REPELLENTS Concentrate Insect Killer 32 oz (ADPTM32C)
- Armatron Insect Killers