Shop All Scissors
Armada
Snippy Easy Spring Loop Scissors, Blunt Tip, 6PK
Mfr # B661
Zoro # G404512878
original price:
$28.91
22% off
new price: $22.45
/pk 6, $3.74/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic, Metal
- Includes 6 Scissors
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Material | Plastic, Metal |
Includes | 6 Scissors |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Our Snippy Spring Scissors are ideal for adults with special needs or children who are developing motor skills. The stainless steel blades are attached to a plastic handle. The flexible plastic loop springs open after a cutting motion. Simply squeeze gently using the thumb and fingers or the fingers and palm of the hand. Designed for right or left handed use. Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON KNIGHT Optima Home Scales OIML Class M2 Test Weight - 5 kg (OP385088)
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- BROTHER Label, Blue/White, .47" x 25.2 ft., PK2 (TC22)
- EPSON Tm-C3500 Clr Inkjt Label Usb Rj45 (C31CD54011)
- ACME UNITED Scissors, Ss, Bent, 8", Rd (10703)
- CYNAMED Premium Mayo Dissecting Scissor, 6.75, Str (CYZR-0372)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- CLAUSS Multipurpose, Shears, Straight, 6 In. L (33203)
- A2Z SCILAB Blue Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR183)
- ACME UNITED Shears, Bent, 7"-Stst/Be (43217)
- Armada Scissors