Shop All Arts & Crafts
Armada
Dot Daubers, 4 Sizes, 80PK
Mfr # 70098
Zoro # G704837039
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Natural
- Includes 80 daubers
- Material Wood, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armada
- MFR # 70098
- Zoro # G704837039
- UPC # 194629111824
- Country of Origin China
- Category Arts & Crafts
Details
Color | White, Natural |
Includes | 80 daubers |
Material | Wood, Foam |
Description
These high quality dot paint brushes come in 4 sizes. They have wooden handles and foam sponge tips, making them fully washable and reusable. Perfect for both young and old, you can have the perfect tool for making dots on your next project. They are ideal for invitations, card making, bulletin board displays, scrapbooking & many other fun crafts. Just dip into the paint of your choice and dot away! Create dots in the following sizes: 5/8", 3/4", 1 1/8", 1 5/8". Each pack includes 40 paint brushes, 10 each of 4 sizes. Sold as 2 packs for a total of 80 daubers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 15 oz. (RB 15)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- BUNN Bunn Regular Fast Flow Paper Filters, PK1000 (20122.0000)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1-1/4 in. D X 36 in. L Light Green (02541-R0036C1)
- TRU-COLOR PAINT Matte Mariposa Air Brush Paint (TCP450)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- HANDY ART Little Masters® Tempera Paint, Green, 32 oz., PK6 (203-745)
- GORDON BRUSH Size 1/8" Camel Hair Flat Artist Brush (0790-00012)
- PRANG Watercolor Refills, Oval-Pan, Semi-Moist, 12/DZ, Brown PK (DIXX807)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- Armada