Shop All Pipe Insulation
Armacell
4" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGS40034
Zoro # G0358303
original price:
$75.69
9% off
new price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material Polyethylene
- Insulation Nominal I.D. 4 1/2 in
- Insulation Approx. R Value 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS40034
- Zoro # G0358303
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 4" |
Fits Pipe Size - Pipe Insulation | 4 in |
Insulation Length | 6 ft |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 4 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.5, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2" Pipe Size (K3A782V)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (1402209)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- JOMAR VALVE 1-1/2" NPT Bronze Y Check Valve (T-511)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1" Wall (DGS40010)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS40012)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11034)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS01212)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11012Y)
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- Armacell Pipe Insulation