Shop All Pipe Insulation
Armacell
3/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGT05834S
Zoro # G2541576
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/8"
- Material Polyethylene
- Fits Pipe Size - Pipe Insulation 3/8 in
- Insulation Nominal I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGT05834S
- Zoro # G2541576
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/8" |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Insulation Length | 6 ft |
Fits Tube Size | 5/8 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.3, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- BANJO Flange, 2", Full Port , 225 psi, 3 1/4" O.D. (M220200CPG)
- SMITH-COOPER MIPXMHT Hose Bibb, NL 3/4" (4347003460)
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve (4062EVFD)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT05838S)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1" Wall (DGS05810)
- ARMACELL 3/4" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT03410)
- ARMACELL 1/2" Id X 1/2" Armaflex Pipe Insul. 396/Ctn (APT01212)
- ARMACELL 1-5/8" Id X 3/8" Armaflex Pipe Insul. 120/Ctn (APT15838)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- Armacell Pipe & Tubing Insulation