Shop All Pipe Insulation
Armacell
3/8" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGS05834
Zoro # G2527086
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/8"
- Material Polyethylene
- Wall Thickness - Insulation 3/4 in
- Standards ASTM C 1427
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS05834
- Zoro # G2527086
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/8" |
Insulation Length | 6 ft |
Fits Tube Size | 5/8 in |
Fits Pipe Size - Pipe Insulation | 3/8 in |
Fits Pipe Size | 3/8 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.2, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381001030)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1-5/16 In. Star Shaped Top, clear Single Pack (M 6227)
- ZORO SELECT 3" MNPT x 2-3/4" TBE Red Brass Pipe Nipple Sch 40 (594-001)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS05838)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS05812)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGT13834S)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS01212)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- ARMACELL 3/4" Id X 3/4" Armaflex Pipe Insul. 138/Ctn (APT03434)
- JONES STEPHENS 5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK54 (324 FT) (I61058)
- Armacell Pipe Insulation