Shop All Pipe Insulation
Armacell
3/4" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # DGS11838
Zoro # G1244135
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material Polyethylene
- For Tube O.D. 1-1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS11838
- Zoro # G1244135
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/4" |
Insulation Length | 6 ft |
Fits Tube Size | 1 1/8 in |
Fits Pipe Size - Pipe Insulation | 3/4 in |
Fits Pipe Size | 3/4 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 1/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 1.9, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Valve, Spray - Pre-Rinse (B-0107-C35)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- VIEGA Viega ProPress 90 elbow, 3/4" x 3/4" (79540)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5580450)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11834)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11812)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1" Wall (DGS11810)
- ARMACELL 2-5/8" Id X 1" Armaflex Pipe Insul. 36/Ctn (APT25810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/8" Wall (DGS13838)
- ARMACELL 5/8" Id X 3/4" Armaflex Pipe Insul. 144/Ctn (APT05834)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- Armacell Pipe Insulation