Shop All Pipe Insulation
Armacell
3" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # DGS35812
Zoro # G2783986
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 3"
- Material Polyethylene
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS35812
- Zoro # G2783986
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Tube Size | 3 5/8 in |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 3 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.3, Form Tube, For Copper Tube Size 3 5/8 in, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Water Filter, Replacement For Pentair, Ev9612-56 Filter (EV9612-56 FILTER)
- BANJO 1/2" FNPT Bulkhead Tank Fitting (TF050)
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Y Strainer, 150 psi (YS10300TU)
- FASCO D1126 3.3", 1/15Hp, 230V, 1500Rpm (D1126)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS31810)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS41834)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (WPS07810)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS03810)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS31838)
- FOAMGLAS 4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23530)
- Armacell Pipe Insulation