Shop All Pipe Insulation
Armacell
3" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # DGS30012
Zoro # G0951623
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material Polyethylene
- Insulation Type Pre-Slit, Pre Glued
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS30012
- Zoro # G0951623
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Insulation Length | 6 ft |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 3 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.3, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- GROHE Universal Cap Starlight Chrome (01734000)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS)
- FOUNDATIONS Changing Station Liners, Non-Waterproof, PK500 (036-NWL)
- ARMACELL 3" x 6 ft. Pipe Insulation, 3/4" Wall (DGS30034)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1" Wall (DGS35810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1" Wall (DGS13810)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21038)
- ARMACELL 1-5/8" Idx1" Lapseal Armaflex Pipe Insul. 48/Ctn (BST15810)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT21838S)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- Armacell Pipe Insulation