Shop All Pipe Insulation
Armacell
3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGS41834
Zoro # G2541743
original price:
$66.95
55% off
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-1/2"
- Material Polyethylene
- Insulation Length 6 ft
- Insulation Body Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armacell
- MFR # DGS41834
- Zoro # G2541743
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Fits Tube Size | 4 1/8 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 4 1/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.5, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 1 in Pipe Size (850-010)
- KOHLER Square 12 Grab Bar (23293-BL)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/4", Class 150 (ZUSA-PF-9490)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21038)
- ARMACELL 1-3/8" Idx1/2" Lapseal Armaflex Pipe Insul. 120/Ctn (BST13812)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11838S)
- ARMACELL 3/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 60'/Ctn (BST03815)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGT05812S)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS07838)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (506-AC3410)
- Armacell Pipe & Tubing Insulation