Shop All Pipe Insulation
Armacell
2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # DGS20012
Zoro # G1734363
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material Polyethylene
- Insulation Length 6 ft
- Insulation Nominal I.D. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS20012
- Zoro # G1734363
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 in |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 2 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.4, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB3612BL)
- ZORO SELECT 1-1/2" FNPT 304 SS Coupling (40FC111N112)
- ZORO SELECT 1" Socket Forged Carbon Steel Piston Check Valve (4371001390)
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS20038)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGS20010)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS07812)
- ARMACELL 1/4" Id X 3/4" Armaflex Pipe Insul. 270/Ctn (APT01434)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS07810)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1/2" Wall (722609)
- Armacell Pipe & Tubing Insulation