Shop All Pipe Insulation
Armacell
2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # DGS20010
Zoro # G0261274
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material Polyethylene
- Standards ASTM C 1427
- Insulation Temp. Range -160 Degrees F to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS20010
- Zoro # G0261274
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 in |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.3, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-8mm Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-26)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT2)
- ZURN 18F 1.5GPM LAMINAR FLOW OUTLET (3/4-27 FEMALE) -Skin Pack (G66700-BP)
- APG 2" Forged Brass Part A (320ABR)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS20038)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS20034)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS20012)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS25834)
- ARMACELL 1-3/8" Id X 1/2" Armaflex Pipe Insul. 120/Ctn (APT13812)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS01238)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT07838S)
- Armacell Pipe Insulation