Shop All Pipe Insulation
Armacell
2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # DGS21038
Zoro # G3077471
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/2"
- Material Polyethylene
- Insulation Nominal I.D. 2 7/8 in
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS21038
- Zoro # G3077471
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 2 7/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 1.7, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hose Handle Assy, 58" (83-58ABNF)
- INTERDESIGN Suction Sink Center Ss (84702)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- KOHLER Flush Valve Seal Kit (1131496)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21012)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS21034)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (WPS07812)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT15838S)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/8" Wall (DGS13838)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (DGS15810Y)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722583)
- Armacell Pipe Insulation