Shop All Pipe Insulation
Armacell
1/8" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # DGS03838
Zoro # G2753572
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/8"
- Material Polyethylene
- Fits Pipe Size - Pipe Insulation 1/8 in
- Insulation Temp. Range -160 Degrees F to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS03838
- Zoro # G2753572
- UPC # 000000115247
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/8" |
Fits Pipe Size - Pipe Insulation | 1/8 in |
Insulation Length | 6 ft |
Fits Tube Size | 3/8 in |
Fits Pipe Size | 1/8 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 3/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.5, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Standard Repair Kit, 3/4 - 1" 710 (RK34-710)
- AMERICAN STANDARD Optum Trip Lever Orb (7381457-201.2240A)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNZ1)
- ZORO SELECT 3" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-345)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS03810)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS03812)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS03834)
- ARMACELL 1-1/8" Id X 3/8" Armaflex Pipe Insul. 210/Ctn (APT11838)
- ARMACELL 1-5/8" Idx3/4" Lapseal Armaflex Pipe Insul. 60/Ctn (BST15834)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11038)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- Armacell Pipe & Tubing Insulation