Shop All Pipe Insulation
Armacell
1/2" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # DGS07838
Zoro # G3402944
Not eligible for select promotions
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material Polyethylene
- Color Black
- Approx. R Value 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armacell
- MFR # DGS07838
- Zoro # G3402944
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 7/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 7/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 2, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 20 in H (155016-75)
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- DELTA Delta Lahara O-Ring (RP54975)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS07812)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS07810)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11834)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (WPS07812)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11838S)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (693661)
- Armacell Pipe & Tubing Insulation