Shop All Pipe Insulation
Armacell
1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # DGT07812S
Zoro # G2750937
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material Polyethylene
- Green Certification or Other Recognition GREENGUARD Certified
- For Tube O.D. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armacell
- MFR # DGT07812S
- Zoro # G2750937
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Fits Tube Size | 7/8 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 3/4 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 18'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-18B)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081203)
- SMITH-COOPER Hex Bushing, 1-1/4"x1/2", 125, Brz Nl (4385003090)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT07834S)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT07838S)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS31810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/8" Wall (DGS13838)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS10012)
- ARMACELL 1-5/8" Idx1" Lapseal Armaflex Pipe Insul. 48/Ctn (BST15810)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- Armacell Pipe Insulation