Shop All Pipe Insulation
Armacell
1/2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # WPS07810
Zoro # G3081845
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material Polyethylene
- Approx. R Value 6.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # WPS07810
- Zoro # G3081845
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 7/8 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 7/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -330 Degrees F, Maximum Operating Temperature 210 Degrees F, Jacket Material Unfaced, Color White, R Value 6.8, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Basing Wrench, Telescoping, 12-1/2 in. L (2017)
- LEGEND VALVE 2" x 6" 316 SS NIPPLE (316-170)
- HYDROMAXX 1-1/4"x100Ft White Flexible PVC Pipe (WF114100)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- ARMACELL 7/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 36'/Ctn (BST07815)
- ARMACELL 7/8" Idx3/4" Lapseal Armaflex Pipe Insul. 120/Ctn (BST07834)
- ARMACELL 1-1/8" Id X 3/8" Armaflex Pipe Insul. 210/Ctn (APT11838)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS05838)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS11010)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- Armacell Pipe Insulation