Shop All Pipe Insulation
Armacell
1" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # DGS13838
Zoro # G1266641
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material Polyethylene
- Fits Pipe Size - Pipe Insulation 1 in
- Insulation Body Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS13838
- Zoro # G1266641
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Fits Pipe Size - Pipe Insulation | 1 in |
Insulation Length | 6 ft |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 3/8 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 1.9, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 6x18 (793MN6)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 in Wall, Light gray (0079-2448SS100-SH-0000-00)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1" Wall (DGS13810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGS13812)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11034)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGT25812S)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11812)
- ARMACELL 6" Ips X 1" Armaflex Pipe Insul. 6/Ctn (APT60010)
- Armacell Pipe Insulation