Shop All Pipe Insulation
Armacell
1" x 6 ft. Pipe Insulation, 1" Wall
Mfr # DGS13810
Zoro # G1610384
original price:
$25.35
4% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material Polyethylene
- Color Black
- Insulation Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # DGS13810
- Zoro # G1610384
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.1, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- KOHLER Disposal Flange (11352-BN)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGS13812)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/8" Wall (DGS13838)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11838S)
- ARMACELL 4" Ips X 1/2" Armaflex Pipe Insul. 24/Ctn (APT40012)
- ARMACELL 1-3/8" Idx1/2" Lapseal Armaflex Pipe Insul. 120/Ctn (BST13812)
- JONES STEPHENS 5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK54 (324 FT) (I61058)
- Armacell Pipe & Tubing Insulation