Shop All Pipe Insulation
Armacell
1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # WPS15812
Zoro # G2645991
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material Polyethylene
- Fits Pipe Size - Pipe Insulation 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armacell
- MFR # WPS15812
- Zoro # G2645991
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 5/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -330 Degrees F, Maximum Operating Temperature 210 Degrees F, Jacket Material Unfaced, Color White, R Value 2.5, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10627)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-201)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-2-7-304)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS03410)
- ARMACELL 1/2" Id X 3/8" Armaflex Pipe Insul. 480/Ctn (APT01238)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT11812S)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS05838)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1" Wall (DGS05810)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- Armacell Pipe & Tubing Insulation