Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Trash Can & Dumpster Deodorizer w/Baking Soda, Powder, 42.6 oz, PK9
Mfr # 33200-84116
Zoro # G4189934
product price: $35.39
/pk 9, $3.93/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Original
- Color White
- Cleaner Form Powder
- Cleaner Container Size 42.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-84116
- Zoro # G4189934
- UPC # 10033200841163
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 42.6 oz |
Size | 42.6 oz |
Details
Type | Box |
Fragrance | Original |
Color | White |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 27 lbs |
Container Type | Box |
Application | Odor Control |
Description
Arm & HammerTM Trash Can & Dumpster Deodorizer with Baking Soda, Sprinkle Top, Original, Powder, 42.6 oz, 9/Carton
- •Combines baking soda with an odor-fighting fragrance to quickly destroy tough odors on contact.
- •Sprinkle directly on garbage each time more is added.
- •Ideal for use in trash cans, dumpsters, drains/grease traps and diaper pails.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 16 gal Round Open Can, Brushed, Stainless Steel (CW1468)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- HERITAGE 56 gal Trash Bags, 0.67 mil (17 Micron), Natural, 8 PK (HERZ8648XNR01)
- DREFT Laundry Detergent, 165 oz Bottle, Liquid, Baby Powder, 4 PK (03241)
- ARM & HAMMER 30 Oz. Carpet Odor Deodorizer (11321)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- ARM & HAMMER Odor Eliminator, Size 30 oz., PK6 (33200-11538)
- ARM & HAMMER Baking Soda, 2 lb Box, PK12 (33200-01140)
- ARM & HAMMER BAKNG SODA CLEANER 10.8LB (341)
- ARM & HAMMER Deodorizer, Size 42.6 oz., PK9 (33200-84113)
- PROTOCHEM LABORATORIES Cinnamon Dual Dry Deodorant Odor Neutralizer, 14 oz., PK12 (PC-107CIN)
- Arm & Hammer Air Fresheners & Odor Eliminators