Shop All Specialty Cleaners
Arm & Hammer
Soap Scum Remover, Lemon, 32 oz., PK8
Mfr # 33200-35255
Zoro # G5430979
product price: $29.15
/pk 8, $3.64/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Cleaner Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-35255
- Zoro # G5430979
- UPC # 033200352402
- Country of Origin United States
- Category Specialty Cleaners
Details
Item | Soap Scum Remover w/Oxy-Foaming Action |
Container Type | Tub |
Cleaner Container Type | Tub |
Description
Soap Scum Remover w/Oxy-Foaming Action, Container Type Tub, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 618632 Large Institutional Trash Bag; 120 Count 33 Gallon (430405)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Rigid Liner, Black, 13 1/2 in Dia, Plastic (1900734)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - Graphite (7724-01)
- ARM & HAMMER Cat Litr Deodor A&H20Oz (15020)
- ARM & HAMMER 32 Oz. Fresh Scent Clean Shower Daily Shower Cleaner (12032)
- WEIMAN Stone Cleaner, 24 oz, Spray Bottle, PK6 (109A)
- NU-CALGON Coil Protectant, 1 gal, Bottle, Liquid (4148-08)
- QWIKPRODUCTS QwikDescaler+ Quart (QT7712)
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- KRUD KUTTER 32 Oz Gloss-Off Prepaint Surface Preparation (GO32)
- Arm & Hammer Specialty Cleaners