Shop All Bathroom Cleaners
Arm & Hammer
Scrub Free Soap Scum Remover, Lemon, 32 oz Spray Bottle, PK8
Mfr # 33200-00105
Zoro # G604417713
product price: $33.35
/pk 8, $4.17/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Fragrance Lemon
- Cleaner Form Liquid
- Chemicals For Use On Ceramic; Fiberglass; Glass; Plastic; Tile; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-00105
- Zoro # G604417713
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Lemon |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramic; Fiberglass; Glass; Plastic; Tile; Vinyl |
Cleaner Container Type | Spray Bottle |
Application | Fixtures; Floors; Showers; Sinks; Toilets; Tubs; Walls |
Net Weight | 20.1 lbs |
For Use On | Grease; Grime; Soap Scum; Soil |
Description
Powerful formula quickly cuts through soap scum, hard water stains and mineral scale. Oxy stain lifting foam becomes active on contact, minimizing the need for labor-intensive scrubbing. Abrasive-free cleanser cleans, shines and deodorizes without scratching. Leaves a fresh, clean scent.
- •Quickly cuts through soap scum, hard water stains and mineral scale.
- •Oxy-foaming action.
- •Cleans, shines and deodorizes without scratching.
- •Leaves a fresh, clean scent.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN ULTRA PLATINUM Dawn Platinum Powerwash Fresh Scent Foam Dish Spray Refill 16 oz (52366)
- SPECTRUM DIVERSIFIED Spectrum Plastic Paper Towel Holder (40200)
- ZEP Buff Cleaner, Liquid, 1 qt, Bottle, PK12 (190901)
- ENVISION Pacific Blue Basic Jumbo 2-Ply Toilet Paper, 8 Pack (12798)
- WARSAW CHEMICAL Toilet Bowl Cleaner TBC, Wintergreen Scent, 1-Quart, 12PK (63236-0000012)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- KABOOM Foamtastic Bathroom Cleaner, Fresh Scent, 19 oz Spray Can (57037-00071)
- LYSOL Toilet Bowl Cleaner, Forest Rain, 24oz, (RAC98010)
- SCRUBBING BUBBLES Dissolve Fresh Scent Concentrated Bathroom Cleaner Liquid 0.56 oz (00047)
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- RARITAN C.P. Cleans Potties Bio-Enzymatic Bowl Cleaner - 32oz Bottle (1PCP32)
- Arm & Hammer Bathroom Cleaners