Shop All Laundry Detergent
This Product is Discontinued
Arm & Hammer
OxiClean Concentrated Liquid Laundry Detergent, Fresh, 61.25oz, PK6 (Discontinued)
Mfr # 33200-00107
Zoro # G6079225
This Product is Discontinued
Key Features
- Fragrance Fresh
- Application Laundry Detergent
- Packaging Type Bottle
- Net Weight 27.7 lbs
- For Use On Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arm & Hammer
- MFR # 33200-00107
- Zoro # G6079225
- UPC # 33200001072
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Size | 61.25 oz |
Details
Fragrance | Fresh |
Application | Laundry Detergent |
Packaging Type | Bottle |
Net Weight | 27.7 lbs |
For Use On | Fabric |
Form | Liquid |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Description
Arm & HammerTM OxiClean Concentrated Liquid Laundry Detergent, Fresh, 61.25oz Bottle, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.