Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Odor Eliminator, Size 30 oz., PK6
Mfr # 33200-11538
Zoro # G4552572
product price: $26.39
/pk 6, $4.40/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Powder
- Cleaner Container Size 30 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-11538
- Zoro # G4552572
- UPC # 033200113218
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 30 oz |
Size | 30 oz. |
Container Size | 30 oz |
Details
Fragrance | Floral |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Carpet Odor Eliminators |
Item - Surface and Air Deodorants | Odor Eliminator |
Container Type | Box |
Degreaser Container Type | Box |
Primary Chemical | Quat |
Item | Dirt Fighter |
For Use On | Carpet |
Net Weight | 30 oz |
Product Series | Arm and Hammer |
Air Freshener Form | Powder |
Surfaces for Use On | Carpet |
NSF Rating | Not Rated |
Description
Dirt Fighter, Carpet Odor Eliminators, Fragrance Floral, Container Type Box, Container Size 30 oz, Recommended Dilution Ready to Use, Air Freshener Form Powder, White, Carpet, Quat, Ready to Use/Concentrated Ready to Use, Net Weight 30 oz, NSF Rating Not Rated, Product Series Arm and Hammer, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- WARSAW CHEMICAL Bio-Force, Enzyme Degreaser/Deodorizer, Citrus Scent, 1-Gallon, 4PK (63248-0000004)
- STOUT 33 gal Trash Bags, 1.10 mil (28 Micron), Green, 40 PK (STOG3340E11)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2016CCT (BWK2016CCT)
- ARM & HAMMER BAKNG SODA CLEANER 10.8LB (341)
- ARM & HAMMER Baking Soda, 16 oz, PK24 (33200-84104)
- ARM & HAMMER Odor Busterz Balls 3Pk (48127)
- ARM & HAMMER Air Freshener, Fresh Scent, 7 oz., PK12 (33200-94170)
- ARM & HAMMER 30 Oz. Carpet Odor Deodorizer (11321)
- ARM & HAMMER Fridge-n-Freezer Pack Baking Soda, Unscented, 16 oz, Powder (33200-84011)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- Arm & Hammer Air Fresheners & Odor Eliminators