Shop All Laundry Detergent
This Product is Discontinued
Arm & Hammer
Laundry Detergent, 62.5 oz Jug, Liquid, Fresh, 6 PK (Discontinued)
Mfr # 33200-00107
Zoro # G4597896
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Fresh
- Cleaner Container Size 62.5 oz
- High Efficiency Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-00107
- Zoro # G4597896
- UPC # 033200095538
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 62.5 oz |
Container Size | 61 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Fresh |
High Efficiency Compatibility | No |
Pack Count | 6 |
Container Type | Jug |
Degreaser Container Type | Jug |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Primary Chemical | None |
Contains Bleach | No |
Phosphate Free | Yes |
Contains Fabric Softener | No |
Type | Laundry Detergent |
Dye Free | No |
Contains Odor Eliminator | Yes |
Number of Loads | 35 |
Washing Machine Compatibility | Traditional |
Color Safe | Yes |
Biodegradable | Yes |
Contains Stain Lifter | Yes |
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Jug, Container Size 61 oz, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Biodegradable Yes, Features Baking Soda With Oxiclean Stain Fighters for Stain Lifting and Whitening. Long-Lasting Fresh Scent, Number of Loads 35, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.