Arm & Hammer

Laundry Detergent, 50 oz Jug, Liquid, Unscented, Blue, 8 PK (Discontinued)


This Product is Discontinued
Shop for all Laundry Detergent

Key Features

  • Cleaner Form Liquid
  • Cleaner Container Type Jug
  • Fragrance Unscented
  • Cleaner Container Size 50 oz
  • High Efficiency Compatibility Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 50 oz
Size 50 oz.
Container Size 50 oz

Description

Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 50 oz, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Color Blue, Features Dermatologist Tested, Free of Perfumes and Dyes, Special Low-Sudsing Formula Rinses Clearly Away, Number of Loads 32, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products