Shop All Laundry Detergent
Arm & Hammer
High Efficiency Laundry Detergent, Liquid, Unscented, Clear
Mfr # 33200-97550
Zoro # G509769030
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Unscented
- High Efficiency Compatibility Yes
- Color Clear
- Primary Chemical Ethyl Alcohol, Benzenesulfonic Acid, Sodium Carbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-97550
- Zoro # G509769030
- UPC # 033200975502
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Container Size | 5 gal |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Fragrance | Unscented |
High Efficiency Compatibility | Yes |
Color | Clear |
Primary Chemical | Ethyl Alcohol, Benzenesulfonic Acid, Sodium Carbonate |
pH Level | 11.5 to 12.2 |
Contains Bleach | No |
Standards | Green-E |
NSF Rating | Not Rated |
Contains Fabric Softener | No |
Rinse Required | Yes |
Container Type | Jug |
Contains Odor Eliminator | Yes |
Contains Stain Lifter | No |
Phosphate Free | Yes |
Number of Loads | 640 |
Dye Free | Yes |
pH Value | Alkaline |
VOC Content | 0 % |
Biodegradable | Yes |
Product Label | Laundry Detergent |
Color Safe | Yes |
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 5 gal, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter No, Standards Green-E, Biodegradable Yes, Color Clear, Features Not Applicable, Flash Point Not Applicable, NSF Rating Not Rated, Number of Loads 640
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Blue (84101014)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107533)
- AVEHO Aveho Odor Removal, 5 gal. (4607)
- PIG Sorbents, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- ARM & HAMMER A&H Super Washing Soda (03020)
- ARM & HAMMER Laundry Detergent, 130 L Box, Powder, Fresh, White, 3 PK (33200-00108)
- ARM & HAMMER Laundry Detergent, 9.86 lb Box, Powder, Clean Burst, 3 PK (33200-00109)
- ARM & HAMMER Laundry Detergent, 9.92 lbs Box, Powder, Fresh, 3 PK (33200-00108)
- ARM & HAMMER 0 Laundry Detergent, 55 oz Box, Powder (3020)
- ARM & HAMMER 94206 Laundry Detergent, 17 CT Pack, Fresh (250)
- TIDE High Efficiency Laundry Detergent, 144 oz Box, Powder, Unscented, Clear, 2 PK (84998)
- Arm & Hammer Laundry Detergent