Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Fresh Scentsations Carpet Odor Eliminator, Island Mist, 30 oz Box, PK6
Mfr # 33200-11535
Zoro # G4190451
product price: $18.39
/pk 6, $3.07/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Island Mist
- Color White
- Cleaner Form Powder
- Size 30 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-11535
- Zoro # G4190451
- UPC # 33200115359
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 30 oz |
Size | 30 oz |
Details
Type | Box |
Fragrance | Island Mist |
Color | White |
Cleaner Form | Powder |
Container Type | Box |
Net Weight | 13 lbs |
Application | Carpet |
Item | Air Fresheners/Odor Eliminators |
Description
Arm & HammerTM Fresh Scentsations Carpet Odor Eliminator, Island Mist, 30 oz Box, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74030XK)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel (59491)
- CASCADE ActionPacs, Fresh Scent, 22.5 oz Tub, PK43 (98208PK)
- ARM & HAMMER Baking Soda, 2 lb Box, PK12 (33200-01140)
- ARM & HAMMER Trash Can & Dumpster Deodorizer, Sprinkle Top, Original, 42.6oz Powder (33200-84116)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- ARM & HAMMER Odor Eliminator, Size 30 oz., PK6 (33200-11538)
- ARM & HAMMER Plus OxiClean Fresh Scent Odor Eliminator 30 oz Powder (115380)
- ARM & HAMMER Odor Busterz Balls 3Pk (48127)
- RAID Deep Reach Aerosol Fogger 1.5 oz (74251)
- Arm & Hammer Air Fresheners & Odor Eliminators