Shop All Laundry Detergent
This Product is Discontinued
Arm & Hammer
Dual HE Clean-Burst Liquid Laundry Detergent, 213 oz Bottle, PK2 (Discontinued)
Mfr # 33200-00556
Zoro # G6068649
This Product is Discontinued
Key Features
- Fragrance Clean-Burst
- Net Weight 29.4 lbs
- Form Liquid
- Effective to Remove Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
- Packaging Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-00556
- Zoro # G6068649
- UPC # 10033200005565
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Size | 213 oz |
Details
Fragrance | Clean-Burst |
Net Weight | 29.4 lbs |
Form | Liquid |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Packaging Type | Bottle |
Application | Laundry Detergent |
For Use On | Fabric |
Description
Arm & HammerTM Dual HE Clean-Burst Liquid Laundry Detergent, 213 oz Bottle, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.