Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Deodorizer, Size 42.6 oz., PK9
Mfr # 33200-84113
Zoro # G4536034
product price: $56.19
/pk 9, $6.24/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Air
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Powder
- Cleaner Container Size 42.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-84113
- Zoro # G4536034
- UPC # 033200115229
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 42.6 oz |
Size | 42.6 oz. |
Container Size | 42.6 oz |
Details
Fragrance | Fresh Air |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Carpet Odor Eliminators |
Primary Chemical | Quat |
Item | Carpet and Room Allergen Reducer |
Item - Surface and Air Deodorants | Deodorizer |
For Use On | Carpet |
Container Type | Box |
Degreaser Container Type | Box |
Net Weight | 42.6 oz |
Product Series | Arm and Hammer |
Air Freshener Form | Powder |
Surfaces for Use On | Carpet |
NSF Rating | Not Rated |
Description
Carpet and Room Allergen Reducer, Carpet Odor Eliminators, Fragrance Fresh Air, Container Type Box, Container Size 42.6 oz, Recommended Dilution Ready to Use, Air Freshener Form Powder, White, Carpet, Quat, Ready to Use/Concentrated Ready to Use, Net Weight 42.6 oz, NSF Rating Not Rated, Product Series Arm and Hammer, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- FRESH PRODUCTS Sorbents, 720 oz, 6 PK (FRS 6-14-SS)
- MILWAUKEE TOOL M18 FUEL 3-in-1 Backpack Vacuum, 1 Gal Capacity, Bagless, 15.2 lb Weight, 76 dB Sound Level (0885-20)
- SPILFYTER Battery Acid Wipes, Pink, Box, 7 in x 8 in (440130)
- ARM & HAMMER Odor Busterz Clean Scent Odor Absorber 3 pk Solid, 3PK (48127)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- ARM & HAMMER Odor Busterz Balls 3Pk (48127)
- ARM & HAMMER Baking Soda, 4 lb., Odorless, Box, PK6 (33200-01170)
- ARM & HAMMER Sodium BiCarbonate Resealable Bag, PK4 (33200-97267)
- ARM & HAMMER BAKNG SODA CLEANER 10.8LB (341)
- MISTY Handheld Air Sanitizer/Deodorizer, Fresh Linen, 10 oz Aerosol, PK12 (1037236)
- Arm & Hammer Air Fresheners & Odor Eliminators