Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Carpet/Room Allergen Reducer and Odor Eliminator, 42.6 oz Shaker Box
Mfr # 33200-84113
Zoro # G4192962
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Light Scent
- Cleaner Form Powder
- Cleaner Container Size 42.6 oz
- Application Carpet;Rugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-84113
- Zoro # G4192962
- UPC # 33200115229
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 42.6 oz |
Size | 42.6 oz |
Details
Type | Box |
Fragrance | Light Scent |
Cleaner Form | Powder |
Application | Carpet;Rugs |
Item | Air Fresheners/Odor Eliminators |
Container Type | Box |
Net Weight | 2.81 lbs |
Description
Arm & HammerTM Carpet and Room Allergen Reducer and Odor Eliminator, 42.6 oz Shaker Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND 32 in. Easy Reach Pick-Up Tool Trash Picker (214266)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, White, Non-perforated, (1,000'/Roll, 12 Rolls/Case) (07805)
- ROEBIC -Q-6 LIQUID DRAIN TRAP CLEANER 32O (K-67LDB)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol, PK8 (33200-00514)
- ARM & HAMMER Deodorizer, Size 42.6 oz., White, PK9 (33200-84116)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- ARM & HAMMER Plus OxiClean Fresh Scent Odor Eliminator 30 oz Powder (115380)
- ARM & HAMMER Baking Soda, 4 lb., Odorless, Box, PK6 (33200-01170)
- ARM & HAMMER Deodrzr Baking Soda 1# (01110)
- TOUGH GUY Air Freshener, Mango, PK6 (220320)
- Arm & Hammer Air Fresheners & Odor Eliminators