Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Baking Soda, 4 lb., Odorless, Box, PK6
Mfr # 33200-01170
Zoro # G1809510
product price: $28.49
/pk 6, $4.75/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Powder
- Cleaner Container Size 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-01170
- Zoro # G1809510
- UPC # 760488360880
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4 lb |
Size | 4 lb. |
Container Size | 4 lb |
Details
Fragrance | Unscented |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Odor Eliminators |
Degreaser Container Type | Box |
Item - Surface and Air Deodorants | Deodorizer |
Container Type | Box |
Primary Chemical | None |
Item | Baking Soda |
For Use On | Odors |
Standards | Kosher; FDA Approved |
Net Weight | 4 lb |
Product Series | Arm and Hammer |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Air Freshener Form | Powder |
Description
Baking Soda, Odor Eliminators, Fragrance Unscented, Container Type Box, Container Size 4 lb, Recommended Dilution Ready to Use, Air Freshener Form Powder, White, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 4 lb, NSF Rating Not Rated, Product Series Arm and Hammer, Standards Kosher; FDA Approved, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (71502/29602)
- NYCO Blaze 8 Hd Degreaser 128Oz (NL220-G4)
- B & K Rooto Professional Liquid Drain Opener 32 oz (2071)
- RUBBERMAID COMMERCIAL 13 qt Rectangular Trash Can, Beige, Plastic (295500BG)
- ARM & HAMMER Fridge-N-Freezer Pack Baking Soda, Unscented, Powder, 16 oz, PK12 (33200-84011)
- ARM & HAMMER Carpet/Room Allergen Reducer and Odor Eliminator, 42.6 oz Shaker Box (33200-84113)
- ARM & HAMMER Trash Can & Dumpster Deodorizer, Sprinkle Top, Original, 42.6oz Powder (33200-84116)
- ARM & HAMMER Sodium BiCarbonate Resealable Bag, PK4 (33200-97267)
- ARM & HAMMER Deodrzr Baking Soda 1# (01110)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol, PK8 (33200-00514)
- EXOTICA FRESHENERS AIR FRESHENER FREEZ BREEZ/SINGL TRILINGU (PT1FBZ)
- Arm & Hammer Air Fresheners & Odor Eliminators