Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Baking Soda, 15 lb Bag
Mfr # 97403
Zoro # G108854779
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleaner Form Powder
- Application Odor Control
- Net Weight 15 lbs
- Size 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arm & Hammer
- MFR # 97403
- Zoro # G108854779
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 15 lb |
Details
Color | White |
Cleaner Form | Powder |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Net Weight | 15 lbs |
Description
Trusted, all-natural product can clean sinks, counters, microwaves, refrigerators, pots and pans, tubs, toilets, pools, laundry and more. Simply sprinkle it in waste receptacles, drains and grease traps to help eliminate odors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345079010)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- BOBRICK Dispenser, Tissue , 2 Roll Plst (B-5288)
- KLEEN HANDLER Light Duty Scrub Pad, White (5-Pack) (BLKH-PAD-40W-5)
- ARM & HAMMER Fresh Scentsations Carpet Odor Eliminator, Island Mist, 30 oz Box, PK6 (33200-11535)
- ARM & HAMMER Fridge-n-Freezer Pack Baking Soda, Unscented, 16 oz, Powder (33200-84011)
- ARM & HAMMER Air Freshener, Fresh Scent, 7 oz., PK12 (33200-94170)
- ARM & HAMMER Air Freshener, Arm Hammer, 7, 12PK (CDC3320094170CT)
- ARM & HAMMER Deodorizer, Size 42.6 oz., PK9 (33200-84113)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol (33200-00514)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- Arm & Hammer Air Fresheners & Odor Eliminators