Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Arm & Hammer
Baking Soda, 13-1/2 lb Bag, Original Scent (Discontinued)
Mfr # 33200-01961
Zoro # G4189943
This Product is Discontinued
Key Features
- Type Bag
- Fragrance Original
- Color White
- Cleaner Form Powder
- Cleaner Container Size 13.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-01961
- Zoro # G4189943
- UPC # 33200011927
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 13.5 lbs |
Size | 13.5 lbs |
Details
Type | Bag |
Fragrance | Original |
Color | White |
Cleaner Form | Powder |
Net Weight | 13.5 lbs |
Container Type | Bag |
Application | Odor Control; Cleaning |
Item | Air Fresheners/Odor Eliminators |
Description
Arm & HammerTM Baking Soda, 13-1/2 lb Bag, Original Scent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.