Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Arm & Hammer
Baking Soda, 1 LB, PK2 (Discontinued)
Mfr # 33200-84104-FE
Zoro # G4852141
This Product is Discontinued
Key Features
- Color White
- Container Type Box
- Size 16 oz.
- Application Baking, Cleaning, Deodorizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm & Hammer
- MFR # 33200-84104-FE
- Zoro # G4852141
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 16 oz. |
Details
Color | White |
Item | Cleaner |
Container Type | Box |
Application | Baking, Cleaning, Deodorizing |
Description
Cleaner, Box, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.