Arm & Hammer
16x25x1 Pleated Air Filter, 4 PK
Mfr # KO16X25X1_4
Zoro # G1416528
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x1
- Nominal Height 16 in
- Nominal Width 25 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arm & Hammer
- MFR # KO16X25X1_4
- Zoro # G1416528
- UPC # 886566191556
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 16x25x1 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 1 in |
Details
Item | Pleated Air Filter |
Description
16x25x1 (15.75 x 24.75) Arm and Hammer Max Allergen Air Filter MERV 11 Rated. Disposable Pleated HVAC Air Filter. Lasts up to 3 months. Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- TJERNLUND PRODUCTS Motor (950-0131)
- LENNOX Ignitor, Le51M93 (51M93)
- HONEYWELL Keyboard Display Module (S7800A1001)
- ARM & HAMMER 20x30x1 Pleated Air Filter, 4 PK (KA20X30X1_4)
- ARM & HAMMER 24x24x1 Pleated Air Filter, 4 PK (KO24X24X1_4)
- ARM & HAMMER 14x30x1 Pleated Air Filter, 4 PK (KA14X30X1_4)
- ARM & HAMMER 12x12x1 Pleated Air Filter, 4 PK (KA12X12X1_4)
- ARM & HAMMER 16x20x1 Pleated Air Filter, 4 PK (KA16X20X1_4)
- ARM & HAMMER 16x24x1 Pleated Air Filter, 4 PK (KO16X24X1_4)
- HONEYWELL Honeywell Home RTH9585WF1004 Wi-fi Smart Color Thermostat (RTH9585WF1004)
- ACCUMULAIR 12x30x1 Platinum Pleated Air Filter, 4 PK (FA12X30_4)