Shop All Exit Devices
Arm-A-Dor
Alarmed Exit Device
Mfr # A102-002
Zoro # G710057308
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In. - 2-1/4 In.
- Door Handing Reversible
- Cylinder Type 1-1/8" Mortise
- Application Arm-A-Dor Security Exit Hardware
- Function Exit Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm-A-Dor
- MFR # A102-002
- Zoro # G710057308
- UPC # 197163176083
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. - 2-1/4 In. |
Door Handing | Reversible |
Cylinder Type | 1-1/8" Mortise |
Application | Arm-A-Dor Security Exit Hardware |
Function | Exit Only |
Color | Satin Aluminum Clear Anodized |
Includes | Alarmed Exit Devices |
Description
Exit Device, Manual Relock, Alarmed, 3' to 4' Doors, 6-3/4in Jambs, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5080)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- MASTER CASTER Furniture Glide, Self-Stick, Rd, 2-1/4", PK4 (87003)
- BEST Caps 21C (21C)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- DETEX Rim Exit Device, V40, ADA Compliant (V40 EE CD 628 99 36 W-CYL)
- ZORO SELECT Alarmed Exit Device, Hex Dogging, Fits 4In (6200R-A-626-AL)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- DETEX DTXECL-230D W-CYL KD Exit Device (ECL-230D W-CYL KD)
- Arm-A-Dor Exit Devices