Shop All Exit Devices
Arm-A-Dor
Alarmed Exit Device
Mfr # A101-013
Zoro # G610057569
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In. - 2-1/4 In.
- Door Handing Reversible
- Includes Alarmed Exit Devices
- Color Satin Aluminum Clear Anodized
- Function Exit Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arm-A-Dor
- MFR # A101-013
- Zoro # G610057569
- UPC # 197163176076
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. - 2-1/4 In. |
Door Handing | Reversible |
Includes | Alarmed Exit Devices |
Color | Satin Aluminum Clear Anodized |
Function | Exit Only |
Cylinder Type | 1-1/8" Mortise |
Application | Arm-A-Dor Security Exit Hardware |
Description
Exit Device, Automatic Relock, Alarmed, 3' Doors, 5-1/4in to 5-3/4in Jambs, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.230X125)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Bright Brass Finish (WS406407CCV3)
- VON DUPRIN Mortise Exit Device, Electric, Non-Handed (EL9975EO 3 26D)
- DORMA Rim Exit Devices (9300B 630)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Exit Only, Hex Dogging, Satin (9947WDCEO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 313 LHR)
- YALE COMMERCIAL 3ft Exit Only Rim Exit Device 689 Aluminum Finish (210036689)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3LH-101-628/313)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- Arm-A-Dor Door Exit Devices