Shop All Exit Devices
Arm-A-Dor
Alarmed Exit Device
Mfr # A101-002
Zoro # G210057570
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In. - 2-1/4 In.
- Door Handing Reversible
- Application Arm-A-Dor Security Exit Hardware
- Cylinder Type 1-1/8" Mortise
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arm-A-Dor
- MFR # A101-002
- Zoro # G210057570
- UPC # 197163066742
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. - 2-1/4 In. |
Door Handing | Reversible |
Application | Arm-A-Dor Security Exit Hardware |
Cylinder Type | 1-1/8" Mortise |
Color | Satin Aluminum Clear Anodized |
Includes | Alarmed Exit Devices |
Function | Exit Only |
Description
Exit Device, Automatic Relock, Alarmed, 3' to 4' Doors, 6-3/4in Jambs, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2842.26D)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D)
- KWIKSET Square Corner Full Lip Strike, Matte Black (83437-040)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- JACKSON Dogging Pin Assembly Style Slotted for Model 1085 Concealed Vertical Rod Panic Exit Devices (301115)
- ADAMS RITE Adams Rite 8600 Series Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36" x 96", (ADR-8600-36-US32D)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- TRANS ATLANTIC CO. 48 XL Aluminum Extension Bar for the ED-300 Series Panic Exit Devices (ED-ROD301-AL)
- DETEX Emergency Exit Alarm Device, LC, 48", Gray (ECL-230X)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- Arm-A-Dor Exit Devices