Shop All Conduit Fittings
This Product is Discontinued
Arlington
Pulling Elbow, Zinc, 1-1/4 In. (Discontinued)
Mfr # HL125
Zoro # G1816622
This Product is Discontinued
Key Features
- For Conduit Type EMT, RMC
- Color Silver
- Finish Plain
- Includes Cover, Gasket
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # HL125
- Zoro # G1816622
- UPC # 018997501738
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Outlet Hub Size | 1-1/4" |
Conduit Outlet Body Hub Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Hub Size | 1 1/4 in |
Outside Diameter | 1.25 in |
Overall Width | 3 1/2 in |
Inside Diameter | 1.25 in |
Overall Height | 3 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Pull Elbow, Zinc, Trade Size 1 1/4 in, Finish Plain, Compatible Conduit Type EMT, RMC, Thread Size 1 1/4 in, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL, For Use With EMT Conduit, Threaded RMC, For Conduit Type EMT, RMC, Overall Height 3 1/2 in, Overall Width 3 1/2 in, Weight 0.83 lb, Color Silver, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation 90 Degrees , Connection Type Threaded, Includes Cover, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.