Shop All Conduit Fittings
Arlington
Pulling Elbow, Zinc, 1-1/4 In.
Mfr # 9130
Zoro # G2529667
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, RMC
- Color Silver
- Overall Length 1 15/16 in
- Finish Plain
- Includes Cover, Gasket, Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arlington
- MFR # 9130
- Zoro # G2529667
- UPC # 018997501677
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Hub Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Inside Diameter | 1.25 in |
Overall Width | 3 5/16 in |
Outside Diameter | 1.25 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 3 1/2 in |
Description
Pull Elbow, Zinc, Trade Size 1 1/4 in, Overall Length 1 15/16 in, Finish Plain, Compatible Conduit Type EMT, RMC, Thread Size 1 1/4 in, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL, For Use With EMT Conduit, Threaded RMC, For Conduit Type EMT, RMC, Overall Height 3 1/2 in, Overall Width 3 5/16 in, Weight 0.85 lb, Color Silver, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation 90 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY8)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKR015)
- LEVITON Dimmer Switch Color Kit Red (IPKIT-R)
- ARLINGTON Connector Plastic For Type B Gray (NMLT7-1)
- ARLINGTON EMT50 0.5 in. Non-Metal Bushing for EMT (AIIEMT50)
- ARLINGTON RGD75 0.75 in. Non-Metal Bushing for Rigid (AIIRGD75)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- Arlington Conduit Fittings