Shop All Conduit Fittings
This Product is Discontinued
Arlington
Noninsulated Connector, 3/4 In., Zinc (Discontinued)
Mfr # LT7
Zoro # G2211194
This Product is Discontinued
Key Features
- For Conduit Type Type B Non-Metallic Liquid Tight Conduit
- Conduit Fitting Material Zinc
- Conduit Size 3/4"
- Color Gray
- Connection Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arlington
- MFR # LT7
- Zoro # G2211194
- UPC # 018997325037
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Conduit Trade Size | 3/4 in |
Knockout Size | 3/4 in |
Width | 1.664 in |
Trade Size | 3/4 in |
Height (In.) | 1.664 in |
Overall Height | 1 21/32 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Width | 1 21/32 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3/4 in MNPT, Zinc, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.