Shop All Conduit Fittings
This Product is Discontinued
Arlington
Noninsulated Connector, 3/4 In. (Discontinued)
Mfr # NMLT790
Zoro # G2565972
This Product is Discontinued
Key Features
- Conduit Fitting Material UV Rated Plastic
- Conduit Size 3/4"
- Color Gray
- Insulated No
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # NMLT790
- Zoro # G2565972
- UPC # 018997039026
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Overall Width | 3 7/8 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Height | 2 29/32 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 3/4 in MNPT, Plastic, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation 0 Degrees to 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector, Connection Type Push On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.