Shop All Conduit Fittings
This Product is Discontinued
Arlington
Noninsulated Connector, 1/2 In., Zinc (Discontinued)
Mfr # LT5
Zoro # G2815127
This Product is Discontinued
Key Features
- Conduit Fitting Material Zinc
- Conduit Size 1/2"
- Color Gray
- Insulated No
- External Grounding Lug No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # LT5
- Zoro # G2815127
- UPC # 018997325020
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 1 13/32 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 1 13/32 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Box Connection 1/2 in MNPT, Zinc, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.