Shop All Electrical Box Hardware
Arlington
METER MOUNTING BLOCK 10 in. in.
Mfr # MM10
Zoro # G810844044
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Box Type Mounting Box
- Color White
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arlington
- MFR # MM10
- Zoro # G810844044
- UPC # 18997422781
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Meter Mounting Bases |
Box Type | Mounting Box |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5A, 250V AC, Nonindicating (TR5R)
- TRUMETER Hour Meter (720-6300)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1012)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- STI Powershield Electrical Box Insert (EP45)
- NVENT HOFFMAN Knob Latch, NOVAL Accessory, Zinc (LLKWK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2015)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- Arlington Electrical Box Hardware