Shop All Cable Supports
This Product is Discontinued
Arlington
Loop Hanger, PVC, Max Cap 2-1/2In, 25Lb (Discontinued)
Mfr # TL25
Zoro # G3080323
This Product is Discontinued
Key Features
- Mounting Location Beam
- Color White
- Max. Load Capacity 25 lb
- Max. Cable Capacity 2 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arlington
- MFR # TL25
- Zoro # G3080323
- UPC # 018997380852
- Country of Origin United States
- Category Cable Supports
Dimensions
Rod Dia. | 1/4 in |
Max. Bundle Dia. | 2 1/2 in |
Details
Item | Loop Hanger |
Mounting Location | Beam |
Color | White |
Max. Load Capacity | 25 lb |
Max. Cable Capacity | 2 1/2 in |
Material | Plastic |
Mounting Type | Parallel and Perpendicular To Beam, Mounts and Stacks |
Standards | CSA, UL |
Description/Special Features | Flexible, Non-Metallic, Any Angle Rotation |
Includes Locking Latch | No |
Attachment Style | Clamp On |
Mounting | Parallel and Perpendicular, Stacked |
Flange Thickness | 1/4 in |
Description
Loop Hanger, Mounting Location Beam, Threaded Rod, Parallel and Perpendicular, Stacked, Color White, Max. Load Capacity 25 lb, Max. Bundle Dia. 2 1/2 in, Material Plastic, Clamp On, Flange Thickness 1/4 in, Rod Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Flexible, Non-Metallic, Any Angle Rotation, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.